Motion
LGWA 2/0.2

SKF
LGWA 2/0.2

Grease - Extreme Pressure, Lithium Complex Composition, 2 NLGI Grade, 200 g Size, Tube Container, Amber Color, Not Food Grade, Water Resistant, -20 to +285 °F
Mi Item #01502088
MFR #LGWA 2/0.2
Price$22.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
LGWA 2/0.2

Grease - Extreme Pressure, Lithium Complex Composition, 2 NLGI Grade, 200 g Size, Tube Container, Amber Color, Not Food Grade, Water Resistant, -20 to +285 °F
Mi Item #01502088
MFR #LGWA 2/0.2

Mfr description
LGWA 2/0.2 200G TUBE GREASE HIGH LOAD,
  • Excellent lubrication at peak temperatures up to 220 °C (430 °F) for short periods
  • Protection of wheel bearings operating under severe conditions
  • Effective lubrication in wet conditions
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$22.55/each

Specifications

Dimensions

  • Container Size
    200 g
  • Net Weight
    0.44 lbs
  • NLGI Grade
    2
  • Shelf Life
    5 yr
  • Weight
    15.85 lbs

Details

  • Application
    • Wheel bearings in cars, trailers and trucks • Washing machines • Fan and electric motors
  • Base Type
    Mineral
  • Color
    Amber
  • Composition
    Lithium Complex
  • Container Type
    Tube
  • Dropping Point
    +480 °F
  • Food Grade
    Not Food Grade
  • Form
    Grease
  • Grease Thickener
    Lithium Complex
  • Lubricant Type
    LGWA 2
  • Manufacturer Catalog
  • Manufacturer Upc Number
    7316577745842
  • Max Operating Temperature
    284 °F
  • Min Operating Temperature
    -22 °F
  • Nuclear Grade
    Not Nuclear Grade
  • Oil Type
    Mineral
  • Product Line
    LGWA 2
  • Temperature Range
    -20 to +285 °F
  • Type
    Extreme Pressure
  • UPC_NO
    7316577745842
  • Water Resistance
    Water Resistant
  • Water Washout
    0-0
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)