Motion
XB-10
Spherical Rod End - Bore Diameter: 0.6250 in, Non-Lubricated
Mi Item #01502132
MFR #XB-10
Price$171.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Rod End - Bore Diameter: 0.6250 in, Non-Lubricated
Mi Item #01502132
MFR #XB-10

Mfr description
XB-10T MALE L/H ROD END W/ PTFE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$171.86/each

Specifications

Dimensions

  • Ball Diameter
    1.1250 in
  • Bore Diameter  
    0.6250 in
  • Head Diameter
    1.7500 in
  • Head Width
    0.562 in
  • Length To Ball Center
    2.8750 in
  • Misalignment Angle
    13 °
  • Shank Thread Length  
    1.7500 in
  • Thread Size
    3/4-16
  • Weight
    0.60 lbs

Details

  • Ball Material
    Chrome-Plated Steel
  • Finish Coating
    Protective Coated
  • Housing Material
    Steel
  • Lubrication Type
    Non-Lubricated
  • Product Type
    Spherical Rod Ends
  • Race Material
    Steel
  • Radial Static Load Capacity
    16565 lbs
  • Rod End Type
    Male
  • Series
    XB
  • Thread Direction
    Left Hand
  • UPC_NO
    190029051678
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)