Motion
HMK3530

NTN
HMK3530

Drawn Cup Needle Roller Bearing - Open Ends, 35 mm Bore, 45 mm OD, 30 mm Width
Mi Item #01502220
MFR #HMK3530
Price$37.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
HMK3530

Drawn Cup Needle Roller Bearing - Open Ends, 35 mm Bore, 45 mm OD, 30 mm Width
Mi Item #01502220
MFR #HMK3530

Mfr description
HMK3530 NEEDLE ROLLER BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$37.72/each

Specifications

Dimensions

  • Bore Diameter  
    1.3780 in
  • Outside Diameter  
    1.7717 in
  • Overall Width  
    1.1811 in
  • Precision Rating
    ISO Class 0
  • Weight
    0.22 lbs

Details

  • Bearing Material
    Steel
  • Bore Type
    Round
  • Cage Material
    Steel
  • Closure Type
    Open
  • Drawn Cup Type
    Open Ends
  • Internal Clearance
    CN
  • Long Description
    The HMK3530 Drawn Cup Needle Roller Bearing has a 1.3780 in bore diameter, open closure type with open ends drawn cup construction, 1.7717 in outside diameter, 1.1811 in overall width, and 0.22 lbs weight, making it ideal for industrial machinery, automotive systems, and high-load rotating applications.
  • Lubrication Hole Type
    No Hole
  • Manufacturer Upc Number
    4547359074567
  • Max Rpm
    7000 rpm
  • Number Of Rows
    One
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Series
    HMK
  • Type Of Bearing
    Needle Roller Bearing
  • UPC_NO
    4547359074567
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)