Motion
SB 22222 A 7 MTO/SPECIAL

MCGILL
SB 22222 A 7 MTO/SPECIAL

Spherical Roller Bearing - 110 mm ID, 200 mm OD, 53 mm Width, Straight Bore, Open, C2
MI ITEM #01502290
MFR #SB 22222 A 7 MTO/SPECIAL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCGILL
SB 22222 A 7 MTO/SPECIAL

Spherical Roller Bearing - 110 mm ID, 200 mm OD, 53 mm Width, Straight Bore, Open, C2
MI ITEM #01502290
MFR #SB 22222 A 7 MTO/SPECIAL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    110 mm
  • Outside Diameter  
    200 mm
  • Overall Width  
    53 mm

Details

  • Bore Type
    Straight
  • Cage Type
    One-Piece
  • Closure Type
    Open
  • Internal Clearance
    C2
  • Manufacturer Catalog Number
    1322222121
  • Manufacturer Upc Number
    726166013387
  • Product Type
    Spherical Roller Bearings
  • Series
    222
  • UPC_NO
    726166013387

Overview

Mfr description
SB 22222 A 7 BRG
  • MTO/Special
  • 5.8 weeks ARO

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought