Overview
Mfr description
1 CLASS L PD SS X 66" (Y=3)
Specifications
- Component TypeShafting
- Measurement StandardInch
- Nominal Diameter
- Mount MaterialStainless Steel 440C
- Technical Specifications
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data