Motion
PS0610-04
Linear Sleeve Bearing - PS Series, 0.3750 in Shaft Diameter, 0.6250 in Outside Diameter, 0.5000 in Overall Length, Closed
MI ITEM #01502342
MFR #PS0610-04
Your Price$26.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Linear Sleeve Bearing - PS Series, 0.3750 in Shaft Diameter, 0.6250 in Outside Diameter, 0.5000 in Overall Length, Closed
MI ITEM #01502342
MFR #PS0610-04

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$26.37/each(List $30.33)

Overview

Mfr description
PS0610-4 BRG

Specifications

  • Bushing Type
    Plain Bushing
  • Shaft Diameter
  • Outside Diameter
    0.6250 in
  • Overall Length
    0.5000 in
  • Closure Type
    Closed
  • Series
    PS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text