Motion
PS2024-16
Linear Sleeve Bearing - PS Series, 1.2500 in Shaft Diameter, 1.5000 in Outside Diameter, 2.0000 in Overall Length, Closed
Mi Item #01502345
MFR #PS2024-16
Price$67.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Linear Sleeve Bearing - PS Series, 1.2500 in Shaft Diameter, 1.5000 in Outside Diameter, 2.0000 in Overall Length, Closed
Mi Item #01502345
MFR #PS2024-16

Mfr description
PS2024-16 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$67.71/each

Specifications

Dimensions

  • Outside Diameter
    1.5000 in
  • Overall Length
    2.0000 in
  • Shaft Diameter  
    1.2500 in

Details

  • Bushing Type
    Plain Bushing
  • Closure Type
    Closed
  • Operating Temperature Range
    400 °F
  • Series
    PS
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)