Motion
5602-02-02-02-SS

BRENNAN INDUSTRIES INC
5602-02-02-02-SS

Tee - 1/8 in Male Pipe Rigid x 1/8 in Female Pipe Rigid x 1/8 in Female Pipe Rigid
MI ITEM #01502356
MFR #5602-02-02-02-SS
Your Price$63.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
5602-02-02-02-SS

Tee - 1/8 in Male Pipe Rigid x 1/8 in Female Pipe Rigid x 1/8 in Female Pipe Rigid
MI ITEM #01502356
MFR #5602-02-02-02-SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$63.61/each(List $87.78)

Overview

Mfr description
5602-02-02-02-SS 2MP-2FP-2FP FITTING

Specifications

  • Adapter Type
    Tee
  • End 1 Style
    Female Pipe, Male Pipe
  • End 1 Size
    1/8 in
  • End 1 Thread
    1/8-27 NPTF
  • End 2 Style
    Female Pipe, Male Pipe
  • End 2 Size
    1/8 in
  • End 2 Thread
    1/8-27 NPTF
  • End 3 Style
    Female Pipe, Male Pipe
  • End 3 Size
    1/8 in
  • End 3 Thread
    1/8-27 NPTF
  • Material
    Stainless Steel
  • Description Keyword
    1/8 in Male Pipe Rigid x 1/8 in Female Pipe Rigid x 1/8 in Female Pipe Rigid
  • End 4 Style
    Not Applicable
  • Series
    5602
  • Weight
    0.01 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text