Motion
C2040AS ROLLER LINK

TSUBAKI (UST)
C2040AS ROLLER LINK

Roller Link - 2040 / 1 in Pitch, Riveted, Stainless Steel Material
MI ITEM #01502365
MFR #C2040AS ROLLER LINK
Price$12.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
C2040AS ROLLER LINK

Roller Link - 2040 / 1 in Pitch, Riveted, Stainless Steel Material
MI ITEM #01502365
MFR #C2040AS ROLLER LINK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$12.60/each

Specifications

Dimensions

  • Chain Overall Width
    0.705 in
  • Chain Size & Pitch
    2040 / 1 in
  • Inside Width
    0.312 in
  • Link Plate Height
    0.472 in
  • Link Plate Thickness
    0.060 in
  • Pin Diameter
    0.156 in
  • Roller Diameter
    0.312 in
  • Roller Width
    0.312 in
  • Weight
    0.03 lb

Details

  • Chain Construction
    Riveted
  • Chain Number & Pitch
    2040 / 1 in
  • Corrosion Resistant
    Corrosion Resistant
  • Link Type
    Roller
  • Material
    Stainless Steel
  • Material Specification
    Type 600
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain Links
  • Resistance Application Features
    Corrosion Resistant, High Temperature
  • Series
    AS
  • Standards Met
    ASME B29
  • UPC_NO
    097039203557

Overview

Mfr description
C2040AS PLAIN ROLLER LNK

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought