Motion
NA6912-ZW
Needle Roller Bearing - 60 mm Bore, 85 mm OD, 45 mm Width, Open
MI ITEM #01502442
MFR #NA6912-ZW
Your Price$339.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 60 mm Bore, 85 mm OD, 45 mm Width, Open
MI ITEM #01502442
MFR #NA6912-ZW

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$339.54/each(List $589.28)

Overview

Mfr description
NA6912-ZW-XL

Specifications

  • Needle Bearing Type
    Machined Bearing with Inner Ring
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Number Of Rows
    2
  • Radial Dynamic Load Capacity
    21100 lbf
  • Operating Temperature Range
    -22 to 248 °F
  • Cage Material
    Steel
  • Radial Static Load Capacity
    43000 lbf
  • Max Rpm
    7000 rpm
  • Flanges
    With Flanges
  • Series
    NA
  • Lubrication Hole Type
    Lubrication Groove & Hole
  • Precision Rating
    Not Rated
  • UPC_NO
    4012802399325
  • Weight
    2.13 lbs
  • Roller Type
    Needle Roller
  • Product Type
    Needle Roller Bearings
  • Long Description
    The NA6912-ZW Needle Roller Bearing features a 60 mm bore diameter, 85 mm outside diameter, 45 mm overall width, open closure type, and a weight of 2.13 lbs, making it ideal for demanding machinery.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text