Motion
AXW12
Axial Needle Roller Bearing Cage - 12 mm Bore, 29 mm OD
MI ITEM #01502456
MFR #AXW12
Price$14.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Axial Needle Roller Bearing Cage - 12 mm Bore, 29 mm OD
MI ITEM #01502456
MFR #AXW12

Mfr description
AXW12
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$14.03/each

Specifications

Dimensions

  • Bore Diameter  
    12 mm
  • Outside Diameter  
    29 mm
  • Overall Width
    0.1250 in
  • Weight
    0.02 lbs

Details

  • Cage Material
    Nylon
  • Description
    Axial needle roller Bearing, single direction, AXK with axial bearing washer
  • Dynamic Load Capacity
    2225.719 lbf
  • Max Rpm
    15200 rpm
  • Operating Temperature Range
    -20 to +120 °C
  • Product Type
    Needle Roller Thrust Bearings
  • Series
    AXW
  • Static Load Capacity
    6519.784 lbf
  • Thrust Bearing Type
    Roller & Cage Assembly
  • UPC_NO
    4012802032819

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)