Motion
KRE16-PP
Crowned Cam Follower - 16 mm Roller Dia, 11 mm Roller Width, 6 mm Stud Dia, Sealed
Mi Item #01502458
MFR #KRE16-PP
Price$212.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Crowned Cam Follower - 16 mm Roller Dia, 11 mm Roller Width, 6 mm Stud Dia, Sealed
Mi Item #01502458
MFR #KRE16-PP

Mfr description
KRE16-PP-A
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$212.69/each

Specifications

Dimensions

  • Eccentricity
    1/16 in
  • Overall Width
    1-1/16 in
  • Roller Diameter  
    16 mm
  • Roller Width  
    11 mm
  • Stud Diameter  
    6 mm
  • Thread Length
    5/16 in
  • Thread Size
    M6
  • Torque
    2.212 ft-lbs
  • Weight
    0.06 lbs

Details

  • Bearing Element
    Needle Rollers
  • Closure Type
    Sealed
  • Finish Coating
    Uncoated
  • Head Type
    Slotted Head
  • Lubrication Hole Location
    Head
  • Max Rpm
    14000 rpm
  • Product Type
    Crowned & Flat Cam Followers
  • Radial Dynamic Load Capacity
    3150 N
  • Radial Static Load Capacity
    3400 N
  • Roller Shape
    Crowned
  • Stud Type
    Eccentric
  • UPC_NO
    4012802428223
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)