Motion
KRE26-PP
Crowned Cam Follower - 26 mm Roller Dia, 12 mm Roller Width, 10 mm Stud Dia, 7/8 in Stud Length, Sealed
MI ITEM #01502459
MFR #KRE26-PP
List Price$287.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Crowned Cam Follower - 26 mm Roller Dia, 12 mm Roller Width, 10 mm Stud Dia, 7/8 in Stud Length, Sealed
MI ITEM #01502459
MFR #KRE26-PP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$287.80/each for your price

Overview

Mfr description
KRE26-PP-A

Specifications

  • Bearing Element
    Needle Rollers
  • Roller Shape
    Crowned
  • Roller Diameter
  • Roller Width
  • Stud Diameter
  • Stud Length
  • Closure Type
    Sealed
  • Outside Diameter
    1-1/16 in
  • Head Type
    Hex Head
  • Thread Length
    7/16 in
  • Thread Size
    M10 x 1
  • Radial Dynamic Load Capacity
    1150 lbf
  • Radial Static Load Capacity
    1390 lbf
  • Torque
    11.062 ft-lbs
  • Max Rpm
    16000 rpm
  • Finish Coating
    Uncoated
  • Lubrication Hole Location
    Head, Stud End
  • UPC_NO
    4012802428292
  • Weight
    0.16 lbs
  • Overall Width
    1-3/8 in
  • Product Type
    Crowned & Flat Cam Followers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought