Motion
NIP A 2
Drive-In Grease Fitting - Straight, 6 mm Dia., 9 mm Height
MI ITEM #01502460
MFR #NIP A 2
Price$9.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Drive-In Grease Fitting - Straight, 6 mm Dia., 9 mm Height
MI ITEM #01502460
MFR #NIP A 2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$9.92/each

Specifications

Dimensions

  • Head Angle
    Straight
  • Hole Diameter
    6 mm
  • Overall Height
    9 mm
  • Shank Length
    7 mm
  • Weight
    0.01 lbs

Details

  • Manufacturer Catalog
  • Manufacturer Upc Number
    4054364121396
  • UPC_NO
    4012802455601

Overview

Mfr description
NIPA2 LUBRICATION NIPPLE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought