Motion
TWA512
Thrust Washer - Needle Roller Thrust, 0.7500 in OD, 0.0313 in Width
Mi Item #01502462
MFR #TWA512
Price$1.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Thrust Washer - Needle Roller Thrust, 0.7500 in OD, 0.0313 in Width
Mi Item #01502462
MFR #TWA512

Mfr description
TWA512
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1.62/each

Specifications

Dimensions

  • Bore Diameter
    0.3125 in
  • Outside Diameter  
    0.7500 in
  • Overall Width
    0.0313 in
  • Weight
    0.01 lbs

Details

  • Compatible Bearing Type
    Needle Roller Thrust
  • Description
    Flat Race Thrust Washer
  • Product Type
    Roller Thrust Bearing Washers
  • Series
    TWA
  • UPC_NO
    4047643339520
  • Washer Type
    Thrust Washer
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)