Motion
7020 CTQULP4   MTO

NSK CORP, BEARING DIV
7020 CTQULP4 MTO

Duplex Angular Contact Bearing - Duplex Universal, 100 mm Bore, 150 mm OD, 48 mm Width, 15 ° Contact Angle, C0, Open
Mi Item #01502486
MFR #7020 CTQULP4 MTO
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
7020 CTQULP4 MTO

Duplex Angular Contact Bearing - Duplex Universal, 100 mm Bore, 150 mm OD, 48 mm Width, 15 ° Contact Angle, C0, Open
Mi Item #01502486
MFR #7020 CTQULP4 MTO

Mfr description
7020 CTQULP4 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    100 mm
  • Contact Angle
    15 °
  • Fillet Radius
    1.5 mm
  • Outside Diameter  
    150 mm
  • Overall Width  
    48 mm
  • Precision Rating
    ABEC7, P4

Details

  • Bearing Type
    Duplex Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Phenolic Cag
  • Closure Type
    Open
  • Description
    7020 CTQULP4 BRG
  • Duplex Type
    Duplex Universal
  • Finish Coating
    Uncoated
  • Internal Clearance
    C0
  • Product Type
    Duplex Angular Contact Bearings
  • Prop 65 Statement
  • Radial Dynamic Load Capacity
    122000 N
  • Snap Ring Included
    Without Snap Ring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)