Motion
7020 CTYDBBP4-KL20A0  MTO

NSK CORP, BEARING DIV
7020 CTYDBBP4-KL20A0 MTO

Duplex Angular Contact Bearing - Back to Back, 100 mm Bore, 150 mm OD, 116 mm Width, 15 ° Contact Angle, C0, Open
MI ITEM #01502488
MFR #7020 CTYDBBP4-KL20A0 MTO
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
7020 CTYDBBP4-KL20A0 MTO

Duplex Angular Contact Bearing - Back to Back, 100 mm Bore, 150 mm OD, 116 mm Width, 15 ° Contact Angle, C0, Open
MI ITEM #01502488
MFR #7020 CTYDBBP4-KL20A0 MTO

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
7020 CTYDBBP4+KL20A0 BRG

Specifications

  • Bore Diameter
  • Outside Diameter
  • Bore Type
    Straight
  • Overall Width
  • Duplex Type
    Back to Back
  • Contact Angle
    15 °
  • Snap Ring Included
    Without Snap Ring
  • Internal Clearance
    C0
  • Closure Type
    Open
  • Bearing Type
    Duplex Angular Contact Bearings
  • Radial Dynamic Load Capacity
    199000 N
  • Precision Rating
    ABEC7, P4
  • Cage Material
    Polyamide Cage
  • Finish Coating
    Uncoated
  • Description
    7020 CTYDBBP4+KL20A0 BRG
  • Fillet Radius
    1.5 mm
  • Prop 65 Statement
  • Product Type
    Duplex Angular Contact Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought