Motion
YA15-3/8

BOSTON GEAR
YA15-3/8

Spur Gear - 20 DP, 20 ° PA, 15 Teeth, 0.5000 in Face, 3/8 in Bore, Finished w/ No Keyway & 1 SS, Material: Steel
MI ITEM #01502501
MFR #YA15-3/8
Price$79.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
YA15-3/8

Spur Gear - 20 DP, 20 ° PA, 15 Teeth, 0.5000 in Face, 3/8 in Bore, Finished w/ No Keyway & 1 SS, Material: Steel
MI ITEM #01502501
MFR #YA15-3/8

Mfr description
YA15-3/8 GEAR
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$79.81/each

Specifications

Dimensions

  • Bore Diameter
    3/8 in
  • Diametral Pitch
    20
  • Face Width
    0.5000 in
  • Gear Overall Width
    0.9400 in
  • Hub Diameter
    0.60 in
  • Hub Projection
    0.44 in
  • Outside Diameter
    0.850 in
  • Overall Width
    0.94 in
  • Pitch
    20 in
  • Pitch Diameter
    0.7500 in
  • Pressure Angle
    20 °
  • Weight
    1.00 lbs

Details

  • Bore Type
    Finished w/ No Keyway & 1 SS
  • Gear Construction
    Plain
  • Gear Type
    Spur Gear
  • Hub Type
    One Set Screw
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    46130
  • Manufacturer Upc Number
    781711461303
  • Material
    Steel
  • Number Of Teeth
    15
  • Product Type
    External Tooth Spur Gears
  • Tooth Style
    Involute
  • UPC_NO
    781711461303

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)