Motion
UR205
Ball Insert Bearing - Cylindrical Bore, 25 mm Bore Diam., 52 mm OD, 34 mm Width, Standard Duty, Set Screw Locking
Mi Item #01502573
MFR #UR205
Price$39.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Insert Bearing - Cylindrical Bore, 25 mm Bore Diam., 52 mm OD, 34 mm Width, Standard Duty, Set Screw Locking
Mi Item #01502573
MFR #UR205

Mfr description
UR205 25MM SET SCREW BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$39.57/each

Specifications

Dimensions

  • Bore Diameter  
    25 mm
  • Fillet Radius
    1.5 mm
  • Inner Ring Width  
    34 mm
  • Outer Ring Width  
    17 mm
  • Outside Diameter  
    52 mm
  • Overall Width
    34 mm
  • Weight
    0.42 lbs

Details

  • Bearing Material
    AISI 52100 Steel
  • Bore Type
    Cylindrical
  • Cage Type
    Steel Retainer
  • Duty Type
    Standard Duty
  • Locking Device
    Set Screw
  • Lubrication Type
    Relubricatable
  • Manufacturer Upc Number
    0808250100903
  • Max Operating Temperature
    212 °F
  • Operating Temperature Range
    0 to 212 °F
  • Product Type
    Ball Insert Bearings
  • Radial Dynamic Load Capacity
    1430 kgf
  • Radial Static Load Capacity
    800 kgf
  • Seal Type
    Contact with Slinger
  • Series
    UR200
  • Type Of Bearing
    Ball
  • UPC_NO
    0808250100903
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)