Motion
BV3002
V-Belt Idler Pulley - B Section, 1 Groove, 0.6690 in Bore, 3.0000 in OD, 0.7800 in Face Width
MI ITEM #01502617
MFR #BV3002
Price$32.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
V-Belt Idler Pulley - B Section, 1 Groove, 0.6690 in Bore, 3.0000 in OD, 0.7800 in Face Width
MI ITEM #01502617
MFR #BV3002

Mfr description
BV3002 V-BELT IDLER PULLEY
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$32.72/each

Specifications

Dimensions

  • Belt Section Size
    B
  • Bore Diameter
    0.6690 in
  • Face Width
    0.7800 in
  • Length Through Bore
    0.7800 in
  • Outside Diameter
    3.0000 in

Details

  • Bearing Closure Type
    Sealed
  • Hub Type
    No Hub
  • Manufacturer Product Page
  • Material
    Nylon
  • Number Of Belt Grooves
    1
  • Number Of Grooves
    1
  • Product Type
    V-Belt Idler Pulleys
  • Pulley Construction
    Plain
  • Pulley Material
    Nylon
  • Type Of Bearing
    One Ball Bearing
  • With Flanges
    With Flanges

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)