Overview
Mfr description
LL8T36
Specifications
- Coupling ComponentPlug
- Hose Connection TypeFemale NPTF
- Thread Hose I.D. Tube O.D.1 in
- Actual Thread Size1 – 11-1/2 NPTF
- Body MaterialStainless Steel
- Description Keyword1 in NPTF, 1 – 11-1/2 Female Thread
- Body Size1 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data