Motion
TL50A-E 1.500 AIR SPCL

NEXEN GROUP
TL50A-E 1.500 AIR SPCL

Air Engaged Torque Limiter - Enclosed, Straight, 1.5000 in, 1100 RPM
Mi Item #01502793
MFR #TL50A-E 1.500 AIR SPCL
Price$4,774.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NEXEN GROUP
TL50A-E 1.500 AIR SPCL

Air Engaged Torque Limiter - Enclosed, Straight, 1.5000 in, 1100 RPM
Mi Item #01502793
MFR #TL50A-E 1.500 AIR SPCL

Mfr description
802939
  • Air Engaged, Shaft Mounted, Straight Bore, Enclosed, Torque Limiters
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,774.40/each

Specifications

Dimensions

  • Backlash
    0.27°
  • Bore Diameter
    1.5000 in
  • Bore Size
    1.5000 in
  • Cable Length
    Proximity Sensor, 3 ft
  • Drive Inertia
    94.75 lbin²
  • Minimum Sprocket Size
    40/42T, 50/34T, 60/29T, 80/23T, 100/19T
  • Port Size
    1/8 NPT
  • Weight
    38.00 lbs

Details

  • Actuation
    Air/Spring
  • Bore Type
    Straight
  • Clutch Air Chamber Volume When New
    1.800 in³
  • Drive Arrangement
    Pilot Mount
  • Finish
    Nickel Plated
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662284228824
  • Max Pressure
    6.9 bar
  • Max Rpm
    1100 RPM rpm
  • Max Static Clutch Torque
    6230 in-lb
  • Min Engagement Pressure
    15 psi
  • Min Static Torque Capacity
    1200 in
  • Number Of Engagement Positions
    1 @ 360°
  • Open Or Enclosed Design
    Enclosed
  • Ratings
    NEMA MG1-2006 1.26.6 (Waterproof Machines), IP55, CE, And RoHS
  • Shaft Inertia
    35.00 lb/in²
  • Temperature Range
    32-150 °F
  • UPC_NO
    662284228824
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)