Motion
CL-200-PA
Pull Action Latch Clamp, Latch Clamp, Max. Holding Capacity: 700lbf
MI ITEM #01503427
MFR #CL-200-PA
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pull Action Latch Clamp, Latch Clamp, Max. Holding Capacity: 700lbf
MI ITEM #01503427
MFR #CL-200-PA

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Base Length
    1-9/16 in
  • Base Width
    3/4 in
  • Overall Height
    1-21/32 in
  • Overall Length
    5-1/8 in
  • Weight
    0.4 lb

Details

  • Bar Type
    U-Shaped
  • Base Material
    Steel
  • Clamp Style
    Pull Action Latch
  • Clamp Type
    Latch
  • Handle Style
    Straight Lever
  • Maximum Holding Capacity
    700 lbf

Overview

Mfr description
CL-200-PA TOGGLE CLAMP

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought