Motion
222S.500
Spherical Roller Bearing - 5.0000 in ID, 9.8125 in OD, 4.3125 in Width, Straight Bore, Open, C0
Mi Item #01503540
MFR #222S.500
Price$7,743.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Roller Bearing - 5.0000 in ID, 9.8125 in OD, 4.3125 in Width, Straight Bore, Open, C0
Mi Item #01503540
MFR #222S.500

Mfr description
222S.500 SPHERICAL SPLIT ROLLER BRG
  • Can be used in existing inch or metric housings, thereby reducing replacement costs
  • No major modification required to existing housings
  • Comparable capacity to solid bearing
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7,743.85/each

Specifications

Dimensions

  • Bore Diameter  
    127 mm
  • Fillet Radius
    3.00 mm
  • Outside Diameter  
    250 mm
  • Overall Width  
    110 mm
  • Precision Rating
    Not Rated
  • Weight
    40.04 lbs

Details

  • Bore Type
    Straight
  • Cage Material
    Polyamide
  • Cage Type
    Outer Ring Guided
  • Closure Type
    Open
  • Finish Coating
    Uncoated
  • Internal Clearance
    C0
  • Lubrication Hole Type
    Lubrication Groove & Hole
  • Manufacturer Product Page
  • Max Rpm
    1100 rpm
  • Outer Ring Type
    Split
  • Product Type
    Spherical Roller Bearings
  • Series
    222S
  • UPC_NO
    4012801478717
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)