Motion
62/282RSC3

JTEKT KOYO
62/282RSC3

Deep Groove Ball Bearing - Straight Bore, Double Sealed, Without Snap Ring
Mi Item #01503561
MFR #62/282RSC3
Price$49.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

JTEKT KOYO
62/282RSC3

Deep Groove Ball Bearing - Straight Bore, Double Sealed, Without Snap Ring
Mi Item #01503561
MFR #62/282RSC3

Mfr description
62/28 2RSC3 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$49.64/each

Specifications

Dimensions

  • Bore Diameter  
    1.1024 in
  • Outside Diameter  
    58 mm
  • Overall Width  
    16 mm

Details

  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    Without Snap Ring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)