Motion
DH528
FAG (Schaeffler) DH528 SNV Series Double Lip Seal, Bore Dia.: 5", Insert Bearing Type: Spherical Roller
MI ITEM #01503580
MFR #DH528
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FAG (Schaeffler) DH528 SNV Series Double Lip Seal, Bore Dia.: 5", Insert Bearing Type: Spherical Roller
MI ITEM #01503580
MFR #DH528

Mfr description
DH528
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    5.0000 in
  • Weight
    0.44 lbs

Details

  • Product Type
    Pillow Block Housings
  • Series
    SNV
  • UPC_NO
    4012801212359

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)