Specifications
Dimensions
- Bore Diameter30 mm
- Roller Diameter72 mm
- Roller Width16 mm
- Weight0.87 lbs
Details
- Bearing ElementBall
- Closure TypeSealed
- Finish CoatingUncoated
- Lubrication Hole LocationInner Ring
- Max Rpm7100 rpm
- Operating Temperature Range-20 to +120 °C
- Product TypeCrowned & Flat Yoke Rollers
- Radial Dynamic Load Capacity3735 lbf
- Radial Static Load Capacity2160 lbf
- Roller ShapeFlat
- UPC_NO4012802782875
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)