Motion
TCJ60-N
Four-Bolt Flange Ball Bearing Unit - 60 mm Bore, 4-Bolt Flange, Eccentric Collar Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Triple-Lip Contact Seal Seal
MI ITEM #01503588
MFR #TCJ60-N
List Price$577.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Four-Bolt Flange Ball Bearing Unit - 60 mm Bore, 4-Bolt Flange, Eccentric Collar Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Triple-Lip Contact Seal Seal
MI ITEM #01503588
MFR #TCJ60-N

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$577.47/each for your price

Overview

Mfr description
TCJ60-XL-N HOUSINGFLANGE

Specifications

  • Product Type
    Flange-Mount Ball Bearing Units
  • Bore Diameter
  • Housing Material
    Cast Iron
  • Bolt Center To Center Length
  • Locking Device
    Eccentric Collar
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Seal Type
    Triple-Lip Contact Seal
  • Overall Length Diameter
  • Lubrication Type
    Relubricatable
  • Bore Type
    Straight
  • Radial Dynamic Load Capacity
    11500 lbf
  • Radial Static Load Capacity
    8100 lbf
  • Length Through Bore
    80.8 mm
  • Finish Coating
    Powder Coated
  • Series
    TCJ
  • Standards Met
    ASTM A48 Class 30
  • Replacement Bearing
    GE 60 KPPB 3
  • UPC_NO
    4012802819663
  • Weight
    11.99 lbs
  • Type Of Bearing
    Ball
  • Mounting Type
    4-Bolt Flange

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text