Motion
RTUE70-XL
Ball Bearing Take-Up Unit - Side Mount, 70 mm Bore, Cast Iron Housing, Eccentric Collar Collar
MI ITEM #01503589
MFR #RTUE70-XL
Price$612.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Bearing Take-Up Unit - Side Mount, 70 mm Bore, Cast Iron Housing, Eccentric Collar Collar
MI ITEM #01503589
MFR #RTUE70-XL

Mfr description
RTUE70-XL TAKE-UP BRG HSG
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$612.58/each

Specifications

Dimensions

  • Bore Diameter  
    70 mm
  • Overall Height
    166 mm
  • Overall Length
    214 mm
  • Slot Spacing  
    151 mm
  • Weight
    18.66 lbs

Details

  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Uncoated
  • Housing Material
    Cast Iron
  • Locking Device
    Eccentric Collar
  • Manufacturer Catalog Number
    RTUE70
  • Manufacturer Upc Number
    4012802795189
  • Product Type
    Take-Up Ball Bearing Units
  • Radial Dynamic Load Capacity
    62000 N
  • Seal Type
    Sealed Insert Bearing
  • Series
    RTUE
  • Unit Type
    Side Mount
  • UPC_NO
    4012802795189

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)