Motion
RHE50
Ball Bearing Take-Up Unit - Side Mount, 50 mm Bore, Cast Iron Housing, Eccentric Collar Collar
MI ITEM #01503590
MFR #RHE50
Price$452.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Bearing Take-Up Unit - Side Mount, 50 mm Bore, Cast Iron Housing, Eccentric Collar Collar
MI ITEM #01503590
MFR #RHE50

Mfr description
RHE50-XL TAKE-UP HSG UNIT
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$452.10/each

Specifications

Dimensions

  • Bore Diameter  
    50 mm
  • Overall Height
    110 mm
  • Overall Length
    145 mm
  • Weight
    5.68 lbs

Details

  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Uncoated
  • Housing Material
    Cast Iron
  • Locking Device
    Eccentric Collar
  • Manufacturer Catalog Number
    RHE50
  • Manufacturer Upc Number
    4012802788426
  • Product Type
    Take-Up Ball Bearing Units
  • Radial Dynamic Load Capacity
    35000 N
  • Seal Type
    Sealed Insert Bearing
  • Series
    RHE
  • Unit Type
    Side Mount
  • UPC_NO
    4012802788426

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)