Motion
ZL5205-DRS
Crowned Cam Follower - 62 mm Roller Dia, 20.6 mm Roller Width, 25 mm Stud Dia, 25 mm Stud Length, Single Seal
MI ITEM #01503593
MFR #ZL5205-DRS
Your Price$227.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Crowned Cam Follower - 62 mm Roller Dia, 20.6 mm Roller Width, 25 mm Stud Dia, 25 mm Stud Length, Single Seal
MI ITEM #01503593
MFR #ZL5205-DRS

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$227.00/each(List $317.80)

Overview

Mfr description
ZL5205-DRS TRACK ROLLER

Specifications

  • Bearing Element
    Ball
  • Roller Shape
    Crowned
  • Roller Diameter
  • Roller Width
  • Stud Diameter
  • Stud Length
  • Closure Type
    Single Seal
  • Outside Diameter
    2-7/16 in
  • Head Type
    None
  • Thread Length
    11/16 in
  • Thread Size
    M10 mm
  • Radial Dynamic Load Capacity
    18800 N
  • Radial Static Load Capacity
    13200 N
  • Max Rpm
    4500 rpm
  • Finish Coating
    Uncoated
  • Lubrication Hole Location
    Stud Side
  • UPC_NO
    4012802807035
  • Weight
    1 lbs
  • Overall Width
    1-15/16 in
  • Product Type
    Crowned & Flat Cam Followers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text