Motion
6GS-6MJ
Barbed to Jic Straight Hose Fitting - Steel Material, 3/8 in Hose ID, Male
Mi Item #01504065
MFR #6GS-6MJ
Price$15.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Barbed to Jic Straight Hose Fitting - Steel Material, 3/8 in Hose ID, Male
Mi Item #01504065
MFR #6GS-6MJ

Mfr description
6GS-6MJ 7347-2214
  • “Bite-the-wire” crimp for improved coupling retention; Tested to an industry-leading 1,000,000 impulse cycles; +250°F temperature capability for longer assembly life; Environmentally-friendly TuffCoat plating for 347 percent better corrosion resistance than the SAE Standard;
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$15.89/each

Specifications

Dimensions

  • Barb Length
    35.8 mm
  • Dash Size
    6
  • End 1 Size
    0.5625 in
  • End 2 Size
    0.3700 in
  • End Size/Type
    6 MJ
  • Hex Body
    0.6900 in
  • Hex Size
    0.6900 in
  • Hose Cut-Off Factor
    1.1900 in, 30.19 mm
  • Hose Dash Size
    6
  • Hose Diameter
    0.3800 in
  • Hose Inside Diameter
    3/8 in
  • Inside Diameter
    0.3700 in, 9.50 mm
  • Length
    2.6000 in
  • Overall Length
    66 mm
  • Rotation Angle
    0 °
  • SAE Size
    -6
  • Size
    0.5625 in
  • Thread Size
    9/16-18
  • Thread Size 1
    9/16-18
  • Weight
    0.10 lbs
  • Width
    0.6900 in

Details

  • Additional Details
    GlobalSpiral couplings are specially engineered to provide superior performance for extreme high-pressure, high-impulse spiral-wire hydraulic hose applications. They can be used with all Gates MegaSys four- and six-spiral wire hose up to 6,000 psi. When used with 2-wire ferrules, GlobalSpiral couplings can also be crimped on Gates wire-braid hoses. The innovative, two-piece, no-skive design reduces assembly time, labor, fabrication errors and contamition of the ?uid power system. S, M and L Drops per ISO Fil Draft Intertiol Standard 12151-S. MGS Couplings for use with MC4-20 Crimper Only.
  • Application
    High-pressure, high-impulse spiral-wire hydraulic hose applications
  • Coating
    TuffCoat™
  • Compatible Banding Types
    None
  • Compatible Hose Series
    EFG3K, EFG4K, EFG5K, EFG6K, G2, G2XH, M2T, M3K, M3KH, M4K, M4KH, M5K
  • Configuration
    Straight
  • Connection 1 Short Name
    Barbed
  • Connection 2 Short Name
    JIC
  • Connection Type
    Male JIC
  • Country of Origin
    US
  • End 1 Style
    Male JIC
  • End Gender
    Male
  • End Type 1
    MJ
  • Finish/Coating
    TuffCoat
  • Fitting Connection Family
    Barbed to JIC
  • Fitting Shape
    Straight
  • Fitting Type
    JIC 37° Flare
  • For Use With
    MegaSys 4 and 6-Spiral Wire Hyd Hose up to 8K psi
  • ISO Fit Standard
    ISO 12151-S
  • Manufacturer Catalog Number
    7347-22145
  • Manufacturer Compatibility
    This product can only be used with other Gates products.
  • Manufacturer Upc Number
    072053437348
  • Material
    Steel
  • Mating Angle
    37 °
  • Max Operating Temperature
    +250 °F
  • Maximum Operating Pressure
    6000 psi
  • Maximum Swivel Torque
    Fixed Fitting
  • Maximum Working Pressure
    6000 PSI, 413.7 bar
  • Operating Temperature Range
    Maximum of +250 °F
  • Plating
    TuffCoat
  • Port Gender
    Male
  • Product Types
    Hydraulic Coupling
  • Seal Type
    Mated Angle
  • Seated Angle
    37 °
  • Standards Met
    ASTMB-117, SAE
  • Style
    Straight
  • Swivel
    No
  • Thread Angle
    60 °
  • Thread Standard
    JIC 37
  • Thread Type
    JIC 37°
  • Type
    JIC Male
  • UPC_NO
    072053437348
  • Working Pressure
    6000 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)