Motion
12GS-12MFFOR XBULK

GATES RUBBER CO
12GS-12MFFOR XBULK

73472383 Barbed to SAE ORFS Straight Hose Fitting - 3/4 in Hose ID, 7/8 ORFS
Mi Item #01504164
MFR #12GS-12MFFOR XBULK
Price$34.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
12GS-12MFFOR XBULK

73472383 Barbed to SAE ORFS Straight Hose Fitting - 3/4 in Hose ID, 7/8 ORFS
Mi Item #01504164
MFR #12GS-12MFFOR XBULK

Mfr description
12GS-12MFFOR BULK 7347-2383
  • “Bite-the-wire” crimp for improved coupling retention; Tested to an industry-leading 1,000,000 impulse cycles; +250°F temperature capability for longer assembly life; Environmentally-friendly TuffCoat plating for 347 percent better corrosion resistance than the SAE Standard;
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$34.39/each

Specifications

Dimensions

  • Barb Length
    50.8 mm
  • Dash Size
    12
  • End Size/Type
    7/8 ORFS
  • Hose Dash Size
    12
  • Hose Inside Diameter
    0.7520 in
  • Overall Length
    88.9 mm
  • Rotation Angle
    0 °
  • SAE Size
    J1453 O-Ring Face Seal
  • Thread Size
    1-3/16–12
  • Thread Size 1
    1 3/16-12
  • Weight
    0.44 lbs

Details

  • Additional Details
    GlobalSpiral couplings are specially engineered to provide superior performance for extreme high-pressure, high-impulse spiral-wire hydraulic hose applications. They can be used with all Gates MegaSys four- and six-spiral wire hose up to 6,000 psi. When used with 2-wire ferrules, GlobalSpiral couplings can also be crimped on Gates wire-braid hoses. The innovative, two-piece, no-skive design reduces assembly time, labor, fabrication errors and contamition of the ?uid power system. S, M and L Drops per ISO Fil Draft Intertiol Standard 12151-S. MGS Couplings for use with MC4-20 Crimper Only.
  • Body Material
    Steel
  • Coating
    TuffCoat™
  • Compatible Banding Types
    None
  • Compatible Hose Series
    EFG3K, M3K, M4K, M4KH, EFG4K, G2XH, EFG5K, EFG6K, G2, M2T, M3KH, M5K
  • Configuration
    Straight
  • Connection 1 Short Name
    Barbed
  • Connection 2 Short Name
    SAE ORFS
  • Country of Origin
    US
  • End Gender
    Male
  • End Type 1
    MFFOR
  • Fitting Connection Family
    Barbed to SAE ORFS
  • Fitting Shape
    Straight
  • Fitting Type
    O-Ring Face Seal
  • Flow Control Type
    None
  • For Use With
    MegaSys 4 and 6-Spiral Wire Hyd Hose up to 8K psi
  • ISO Fit Standard
    12151-1 Metric Hex
  • Manufacturer Catalog Number
    7347-2383
  • Manufacturer Compatibility
    This product can only be used with other Gates products.
  • Manufacturer Upc Number
    072053678819
  • ManufacturerName (description attribute)
    Gates
  • Material
    Steel
  • Max Operating Temperature
    +250 °F
  • Maximum Swivel Torque
    Fixed Fitting
  • Number Of Ports
    2
  • Operating Temperature Range
    Maximum of +250 °F
  • Port Gender
    Male
  • Seal Type
    O-Ring
  • Standards Met
    ASTMB-117, ISO 12151-6, ISO 12151-1, SAE
  • Swivel
    No
  • UPC_NO
    072053678819
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)