Motion
16GS-16FLH30M

GATES RUBBER CO
16GS-16FLH30M

7347-50555 -
Mi Item #01504301
MFR #16GS-16FLH30M
Price$103.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
16GS-16FLH30M

7347-50555 -
Mi Item #01504301
MFR #16GS-16FLH30M

Mfr description
16GS-16FLH30M 7347-50555
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$103.52/each

Specifications

Dimensions

  • Angle
    30 °
  • Dash Size
    16
  • End Size/Type
    16FLH
  • Hose Dash Size
    16
  • Hose Inside Diameter
    1.0000 in
  • Thread Size
    #16 Code 62 O-Ring Flange
  • Weight
    1.13 lbs

Details

  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Configuration
    Straight
  • Connection 1 Short Name
    Barbed
  • Connection 2 Short Name
    Flanged
  • End Gender
    Flange
  • End Type 1
    FLH
  • Fitting Shape
    30° Bent Tube Medium Drop
  • Fitting Type
    Flange - Code 62 O-Ring
  • ManufacturerName (description attribute)
    Gates
  • Material
    Steel
  • UPC_NO
    072053297386
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)