Motion
734772555
Hose End - 1 in Hose ID
MI ITEM #01504357
MFR #734772555
Price$81.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose End - 1 in Hose ID
MI ITEM #01504357
MFR #734772555

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$81.63/each

Specifications

Dimensions

  • Dash Size
    16
  • End 1 Size
    1.0000 in
  • End 2 Size
    1.0000 in
  • Hose Cut-Off Factor
    1.8900 in, 48 mm
  • Hose Dash Size
    16
  • Hose Diameter
    1.0000 in
  • Hose Inside Diameter
    1 in
  • Inside Diameter
    1.0000 in, 25.39 mm
  • Length
    4.1300 in
  • SAE Size
    -16
  • Size
    1.0000 in
  • Weight
    0.57 lbs

Details

  • Additional Details
    Two-piece design, No-skive design, Bite-the-wire crimp, Tested to 1,000,000 impulse cycles, TuffCoat plating
  • Application
    High-pressure, high-impulse spiral-wire hydraulic hose applications
  • Coating
    TuffCoat
  • Compatible Hose Series
    Gates MegaSys four and six-spiral wire hose, Gates wire-braid hoses
  • Connection 1 Short Name
    GS
  • Connection 2 Short Name
    PL
  • Finish/Coating
    TuffCoat
  • Fitting Connection Family
    GlobalSpiral
  • For Use With
    Gates MegaSys four and six-spiral wire hose, Gates wire-braid hoses
  • ISO Fit Standard
    ISO 12151-S
  • Manufacturer Catalog Number
    G20530-1616
  • Manufacturer Compatibility
    Gates GlobalSpiral
  • Max Operating Temperature
    250 °F
  • Maximum Operating Pressure
    6000 psi
  • Maximum Working Pressure
    6000 PSI, 413.7 bar
  • Plating
    TuffCoat
  • Product Types
    Coupling
  • Standards Met
    ISO 12151-S
  • Thread Standard
    GS
  • Type
    Coupling
  • Working Pressure
    6000 psi

Overview

Mfr description
16GS-16PL 7347-72555

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought