Motion
734772645
20GS-20PL 7347-72645
MI ITEM #01504360
MFR #734772645
Price$130.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
20GS-20PL 7347-72645
MI ITEM #01504360
MFR #734772645

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$130.32/each

Specifications

Details

  • Additional Details
    Two-piece, no-skive design, Bite-the-wire crimp, Tested to 1,000,000 impulse cycles
  • Application
    Extreme high-pressure, high-impulse spiral-wire hydraulic hose applications
  • Coating
    TuffCoat
  • Compatible Hose Series
    MegaSys
  • Finish/Coating
    TuffCoat
  • Fitting Connection Family
    GlobalSpiral
  • Fitting Type
    GlobalSpiral
  • For Use With
    Gates MegaSys four and six-spiral wire hose, Gates wire-braid hoses
  • ISO Fit Standard
    ISO 12151-S
  • Manufacturer Catalog Number
    G20530-2020 / 20GS-20PL
  • Manufacturer Compatibility
    Gates MegaSys, Gates wire-braid
  • Max Operating Temperature
    250 °F
  • Maximum Operating Pressure
    6000 psi
  • Plating
    TuffCoat
  • Product Types
    Coupling
  • Standards Met
    ISO 12151-S
  • Type
    GlobalSpiral Coupling
  • Working Pressure
    6000 psi

Overview

Mfr description
20GS-20PL 7347-72645

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought