Motion
16GS-30FDHORX90M

GATES RUBBER CO
16GS-30FDHORX90M

734790775 Barbed to ISO 90° Elbow Hose Fitting - 1 in Hose ID, 42 mm ISO
MI ITEM #01504386
MFR #16GS-30FDHORX90M
Your Price$158.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
16GS-30FDHORX90M

734790775 Barbed to ISO 90° Elbow Hose Fitting - 1 in Hose ID, 42 mm ISO
MI ITEM #01504386
MFR #16GS-30FDHORX90M

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$158.04/each(List $225.58)

Overview

Mfr description
16GS-30FDHORX90M 7347-90775
  • “Bite-the-wire” crimp for improved coupling retention; Tested to an industry-leading 1,000,000 impulse cycles; +250°F temperature capability for longer assembly life; Environmentally-friendly TuffCoat plating for 347 percent better corrosion resistance than the SAE Standard;

Specifications

  • Country of Origin
    US
  • End Size/Type
    42 mm ISO
  • ManufacturerName (description attribute)
    Gates
  • End Gender
    Female
  • Hose Inside Diameter
    1.0000 in
  • Material
    Steel
  • Thread Size
    M42 x 2.0
  • Body Material
    Steel
  • Fitting Shape
    90° Elbow
  • Barb Length
    56.4 mm
  • Compatible Hose Series
    EFG3K, EFG4K, EFG5K, EFG6K, G2, G2XH, M2T, M3K, M3KH, M4K, M4KH, M5K
  • Compatible Banding Types
    None
  • Connection 1 Short Name
    Barbed
  • Connection 2 Short Name
    ISO
  • Fitting Connection Family
    Barbed to ISO
  • Operating Temperature Range
    Maximum of +250 °F
  • Manufacturer Compatibility
    This product can only be used with other Gates products.
  • Number Of Ports
    2
  • Overall Length
    147.6 mm
  • Port Gender
    Female
  • Manufacturer Catalog Number
    7347-90775
  • Manufacturer Upc Number
    072053438048
  • UPC_NO
    072053438048
  • Standards Met
    ASTMB-117, ISO 12151-2, SAE
  • Additional Details
    GlobalSpiral couplings are specially engineered to provide superior performance for extreme high-pressure, high-impulse spiral-wire hydraulic hose applications. They can be used with all Gates MegaSys four- and six-spiral wire hose up to 6,000 psi. When used with 2-wire ferrules, GlobalSpiral couplings can also be crimped on Gates wire-braid hoses. The innovative, two-piece, no-skive design reduces assembly time, labor, fabrication errors and contamition of the ?uid power system. S, M and L Drops per ISO Fil Draft Intertiol Standard 12151-S. MGS Couplings for use with MC4-20 Crimper Only.
  • Flow Control Type
    None
  • Angle
    90 °
  • Max Operating Temperature
    +250 °F
  • Weight
    1.80 lbs
  • For Use With
    MegaSys 4 and 6-Spiral Wire Hyd Hose up to 8K psi
  • Coating
    TuffCoat™
  • Configuration
    Bent Tube
  • Dash Size
    30
  • End Type 1
    FDHORX
  • Fitting Type
    DIN Heavy
  • Hose Dash Size
    16
  • ISO Fit Standard
    12151-2 Nut Hex
  • Seal Type
    Mated Angle w/O-Ring
  • Seated Angle
    24 °
  • Swivel
    Yes
  • Thread Size 1
    M42X2.0

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text