Motion
6H
H Type Coupling Sleeve - 6, H, One Piece Solid, Thermoplastic Elastomer
MI ITEM #01504579
MFR #6H
Price$195.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
H Type Coupling Sleeve - 6, H, One Piece Solid, Thermoplastic Elastomer
MI ITEM #01504579
MFR #6H

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$195.53/each

Specifications

Dimensions

  • Bore Diameter
    1.3750 in
  • Coupling Outside Diameter  
    3-3/4 in
  • Coupling Overall Length
    1-7/8 in
  • Coupling Size Code
    6
  • Length Through Bore
    1.875 in
  • Max Angular Misalignment
    0.016 °
  • Max Parallel Misalignment
    0.01 in

Details

  • Coupling Component
    Element
  • Horsepower @ 100 RPM
    2.9 hp
  • Hub Material
    HYTREL
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    6H
  • Manufacturer Upc Number
    697950276687
  • Material
    Hytrel
  • Max Rpm
    6000 rpm
  • Operating Temperature Range
    -65 to +250 °F
  • Product Type
    Coupling Sleeves
  • Series
    Quadraflex
  • Sleeve Construction
    One Piece Solid
  • Sleeve Material
    Thermoplastic Elastomer
  • Sleeve Type Code
    H
  • Torque Capacity
    1800 in
  • UPC_NO
    697950276687

Overview

Mfr description
6H QUADRA-FLEX CPLG SLEEVE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text