Motion
1" GREEN MARATHONER 400

BOSTON IND (DANFOSS)
1" GREEN MARATHONER 400

Eaton H1982 Series Industrial Hose Air and Multipurpose;Marathoner non-conductive
MI ITEM #01504696
MFR #1" GREEN MARATHONER 400
List Price$6.97/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON IND (DANFOSS)
1" GREEN MARATHONER 400

Eaton H1982 Series Industrial Hose Air and Multipurpose;Marathoner non-conductive
MI ITEM #01504696
MFR #1" GREEN MARATHONER 400

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$6.97/ft for your price

Overview

Mfr description
1" GREEN MARATHONER 400
  • Industry leader since 1870|Designed for safety and reliability

Specifications

  • Hose Type
    Air & Multipurpose
  • Nominal Hose Inner Diameter
  • Nominal Hose Outer Diameter
  • Working Pressure
    200 psi
  • ManufacturerName (description attribute)
    Boston Industrial (Danfoss)
  • Burst Pressure
    1200 psi
  • Inner Tube Material
    Synthetic Rubber
  • Hose Covering Material
    Synthetic Rubber
  • Hose Reinforcement Material
    Textile
  • Color
    Green
  • Minimum Bend Radius
    20 in
  • Length
    400.00 ft
  • Wall Thickness
    0.219 in
  • Dash Size
    -16
  • NMFC Number
    70
  • Compatible Fittings
    U Series, Z Series, TTC, Boss, Ground joint, Air hammer, Air king, Eaton quick disconnect
  • Typical Applications
    Air multi purpose.
  • Manufacturer Upc Number
    639789283221
  • UPC_NO
    639789283221
  • Manufacturer Catalog
  • Hose Weight
    256.00 lbs/ft
  • Series
    H1982 Series
  • Min Operating Temperature
    -40 °F
  • Manufacturer Catalog Number
    H198216GN-400R
  • Max Operating Temperature
    180 °F
  • Tube Material
    Synthetic Rubber
  • Abrasion Resistance
    Standard
  • Construction
    4 Spiral

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought