Motion
PMC-5616
Prince PMC-5616 Repairable Hyd Welded Cylinder, 4" Bore, Stroke Length: 16", 1/2 NPTF" Port, Rod Dia.: 2"
Mi Item #01504751
MFR #PMC-5616
Price$1,310.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Prince PMC-5616 Repairable Hyd Welded Cylinder, 4" Bore, Stroke Length: 16", 1/2 NPTF" Port, Rod Dia.: 2"
Mi Item #01504751
MFR #PMC-5616

Mfr description
PMC-5616 4X16 CYL.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,310.88/each

Specifications

Dimensions

  • Bore Size
    4 in
  • Port Size
    1/2 NPTF
  • Retracted Length
    25 in
  • Rod Diameter  
    2 in
  • Stroke  
    16 in

Details

  • Cylinder Operating Pressure
    2500 psi
  • Mounting Type
    Universal Mounting
  • Seal Material
    Urethane
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)