1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
PRINCE HYDRAULICS
SAE-7106
Prince SAE-7106 Hydraulic Tie Rod Cylinder, Stroke Length: 6", Port Size: 3/4-16", Mount Type: Double Clevis
MI ITEM #
01504754
MFR #
SAE-7106
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Hydraulics
Hydraulic Cylinders
Tie Rod Cylinders
PRINCE HYDRAULICS SAE-7106
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PRINCE HYDRAULICS
SAE-7106
Prince SAE-7106 Hydraulic Tie Rod Cylinder, Stroke Length: 6", Port Size: 3/4-16", Mount Type: Double Clevis
MI ITEM #
01504754
MFR #
SAE-7106
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
SAE-7106 3X6 CYLINDER
Specifications
Cylinder Operating Pressure
+2500 psi
Bore Size
3.0000 in
Stroke
6 in
Port Size
SAE 8 (3/4–16 UNF)
Retracted Length
16.2500 in
Mounting Type
Double Clevis
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data