1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
PRINCE HYDRAULICS
SAE-8404
Prince SAE-8404 Hydraulic Tie Rod Cylinder, Stroke Length: 4", Port Size: 3/4-16", Mount Type: Double Clevis
MI ITEM #
01504755
MFR #
SAE-8404
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Hydraulics
Hydraulic Cylinders
Tie Rod Cylinders
PRINCE HYDRAULICS SAE-8404
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PRINCE HYDRAULICS
SAE-8404
Prince SAE-8404 Hydraulic Tie Rod Cylinder, Stroke Length: 4", Port Size: 3/4-16", Mount Type: Double Clevis
MI ITEM #
01504755
MFR #
SAE-8404
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Qty
Add to Cart For Quote
Specifications
Dimensions
Bore Size
2.0000 in
Port Size
SAE 8 (3/4–16 UNF)
Retracted Length
14.2500 in
Stroke
4 in
Details
Cylinder Operating Pressure
+2500 psi
Mounting Type
Double Clevis
Overview
Mfr description
SAE-8404 2X4 CYLINDER
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought