Motion
SAE-8408
Prince SAE-8408 Hydraulic Tie Rod Cylinder, Stroke Length: 8", Port Size: 3/4-16", Mount Type: Double Clevis
Mi Item #01504758
MFR #SAE-8408
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Prince SAE-8408 Hydraulic Tie Rod Cylinder, Stroke Length: 8", Port Size: 3/4-16", Mount Type: Double Clevis
Mi Item #01504758
MFR #SAE-8408

Mfr description
SAE-8408 2X8 CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Port Size
    SAE 8 (3/4–16 UNF)
  • Stroke
    8 in

Details

  • Cylinder Operating Pressure
    +2500 psi
  • Mounting Type
    Double Clevis
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)