Motion
5901616C
Brass Material, 1 in Hose ID
Mi Item #01504811
MFR #5901616C
Price$11.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Brass Material, 1 in Hose ID
Mi Item #01504811
MFR #5901616C

Mfr description
590-1616 MALE GHT X HOSE BARB BRASS
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$11.58/each

Specifications

Dimensions

  • Hose Inside Diameter
    1 in

Details

  • Material
    Brass
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)