Motion
N1008BTKRCC1P4

NSK CORP, BEARING DIV
N1008BTKRCC1P4

Cylindrical Roller Bearing - Tapered 1:12, 40 mm ID, 68 mm OD, 15 mm Width
MI ITEM #01505088
MFR #N1008BTKRCC1P4
Price$1,041.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
N1008BTKRCC1P4

Cylindrical Roller Bearing - Tapered 1:12, 40 mm ID, 68 mm OD, 15 mm Width
MI ITEM #01505088
MFR #N1008BTKRCC1P4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,041.48/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Outside Diameter  
    68 mm
  • Overall Width  
    68 mm
  • Weight
    0.66 lbs

Details

  • Bore Type
    Tapered 1:12
  • Closure Type
    Open
  • Country of Origin
    UK
  • Harmonization Code
    8482500000
  • Manufacturer Upc Number
    029176516207
  • Number Of Rows
    1
  • Product Type
    Cylindrical Roller Bearings
  • UPC_NO
    029176516207

Overview

Mfr description
N1008 BTKRCC1P4 BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text