Motion
JELPL-1

NTN
JELPL-1

Pillow Block Ball Bearing Unit - 2-Bolt Base, 1 in Bore, Cast Iron Material
MI ITEM #01505316
MFR #JELPL-1
List Price$152.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
JELPL-1

Pillow Block Ball Bearing Unit - 2-Bolt Base, 1 in Bore, Cast Iron Material
MI ITEM #01505316
MFR #JELPL-1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$152.66/each for your price

Overview

Mfr description
JELPL-1.3/8 IN PILLOW BLOCK

Specifications

  • Mounting Type
    2-Bolt Base
  • Bore Type
    Straight
  • Bore Diameter
    1 in
  • Base To Bore Centerline
    4.1250 in
  • Locking Device
    Eccentric Collar
  • Housing Material
    Cast Iron
  • UPC_NO
    4547359081213
  • Manufacturer Upc Number
    4547359081213
  • Locking Type
    Eccentric Collar
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text