Motion
JELPL-1.1/4S

NTN
JELPL-1.1/4S

Pillow Block Ball Bearing Unit - 1-1/4 in Bore
MI ITEM #01505317
MFR #JELPL-1.1/4S
Price$140.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
JELPL-1.1/4S

Pillow Block Ball Bearing Unit - 1-1/4 in Bore
MI ITEM #01505317
MFR #JELPL-1.1/4S

Mfr description
JELPL-1.1/4S PILLOW BLOCK
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$140.85/each

Specifications

Dimensions

  • Bore Diameter
    1-1/4 in

Details

  • Bore Type
    Cylindrical
  • Cage Material
    Nylon
  • Cage Type
    Molded
  • Closure Type
    Sealed
  • Harmonization Code
    8483.20.8040
  • Manufacturer Upc Number
    4547359081152
  • Operating Temperature Range
    0
  • Product Type
    Pillow Block Ball Bearing Units
  • Seal Type
    Contact Seal
  • UPC_NO
    4547359081152

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)