Motion
602
Keyless Bushing - Trantorque Series, 0.7500 in ID, 1.2500 in OD, 1.3750 in LTB
MI ITEM #01505513
MFR #602
Price$124.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushing - Trantorque Series, 0.7500 in ID, 1.2500 in OD, 1.3750 in LTB
MI ITEM #01505513
MFR #602

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$124.59/each

Specifications

Dimensions

  • Bore Diameter
    0.7500 in
  • Length Through Bore  
    1.3750 in
  • Outside Diameter  
    1.2500 in
  • Overall Length
    1-3/8 in
  • Weight
    0.13 lbs

Details

  • Keyless Bushing Type
    Collar Nut Clamping
  • Manufacturer Upc Number
    662345000154
  • Material
    Steel
  • Series
    Trantorque
  • UPC_NO
    662345000154

Overview

Mfr description
6202119 TRANTORQUE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought