1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
CONTINENTAL
W-800
Synchronous Drive Belt - 14 mm Pitch, 800 mm Pitch Length
MI ITEM #
01505606
MFR #
W-800
Price
$148.28
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Belts
CONTINENTAL W-800
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CONTINENTAL
W-800
Synchronous Drive Belt - 14 mm Pitch, 800 mm Pitch Length
MI ITEM #
01505606
MFR #
W-800
Mfr description
W-800 SILENTSYNC BELT
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$148
.28
/each
Add to Cart
Specifications
Dimensions
Overall Length
800 mm
Pitch
8 mm
Pitch Length
800 mm
Details
Color
Black
Material
HNBR
Number Of
Teeth
102
Reinforcing Cord Material
Aramid
Type
Drivebelt
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items