Motion
ASNH 519-616

SKF
ASNH 519-616

Bearing End Cap or Cover - 5.5938 in OD, Plastic Material
Mi Item #01505621
MFR #ASNH 519-616
Price$239.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
ASNH 519-616

Bearing End Cap or Cover - 5.5938 in OD, Plastic Material
Mi Item #01505621
MFR #ASNH 519-616

Mfr description
ASNH 519-616 END CAP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$239.90/each

Specifications

Dimensions

  • Outside Diameter  
    5.5938 in
  • Overall Width
    6 mm
  • Weight
    0.16 lbs
  • Width
    0.2362 in, 6 mm

Details

  • Compatible Housed Unit
    SNL 519-616
  • Material
    Plastic
  • Product Type
    Bearing End Caps & Covers
  • UPC_NO
    7316577057631
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)